You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #GRDBARV14

Ground Busbar Kit, 50.00 in. H x 1.00 in. W, Copper

SKU # 62398098131 Manufacturer Series: GRDBAR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Ground Busbar Kit
Size: 50.00 in. H x 1.00 in. W
Material: Copper
Washer Type: Flat
Application: HME Series Enclosure

Additional Info: Includes: (1) Copper Busbar, (8) 10-32 x 0.50 in. Screws and Flat Washers