Menu Search
HAMMOND MANUFACTURING #GRDBARV20

Ground Busbar Kit, 74.02 in. H x 1.00 in. W, Copper

SKU # 62398098134 Manufacturer Series: GRDBAR
RoHS Compliant
Type: Vertical Ground Busbar Kit
Size: HxW: 74.02 x 1 in.
Material: Copper
Washer Type: Flat
Application: HME Series Enclosure

Additional Info: Includes: (1) Copper Busbar, (12) 10-32 x 0.50 in. Screws and Flat Washers