Menu Search
HAMMOND MANUFACTURING #GRDT375

Ground Stud Kit, 3/8-16 x 2.51 in. L, Brass

SKU # 62398000481 Manufacturer Series: DRDT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Stud Kit
Size: 3/8-16
Length: 2.51 in.
Material: Brass