You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CBB42

Grounding Bus Bar, Copper, 0.63 x 0.13 x 42.00 in.

SKU # 62398043919 Manufacturer Series: CBB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grounding Busbar
Size: 0.63 x 0.13 x 42 in.
Material: Copper
Application: C2 Series Cabinet

Additional Info: 20U