Menu Search
HAMMOND MANUFACTURING #CBB56

Grounding Bus Bar, Copper, 0.63 x 0.13 x 56.00 in.

SKU # 62398047242
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grounding Busbar
Size: 0.63 x 0.13 x 56 in.
Material: Copper
Application: C2 Series Cabinet

Hardware: Type - Grounding Bus Bar ; Size - 0.63 x 0.13 x 56.00 in.; Material - Copper ; Application - C2 Series Cabinet; Additional Information - 20U; Manufacturer Series - CBB