Menu Search
HAMMOND MANUFACTURING #1421N4CB50

Hardware Kit, 1/4-20 x 1.00 in. L, Stainless Steel

SKU # 62398044604
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hardware Kit
Size: 1/4-20
Length: 1 in.
Material: Stainless Steel
Washer Type: Sealing
Quantity: 50

Additional Info: Number of Pieces: 151, Includes: (50) Stainless Steel Screws, (50) Sealing Washers, (50) Nuts and (1) Hex Driver