You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1421N4AA50

Hardware Kit, No. 8-32 x 0.50 in. L, Stainless Steel

SKU # 62398044599
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hardware Kit
Size: No. 8-32
Length: 0.5 in.
Material: Stainless Steel
Washer Type: Sealing
Quantity: 50

Additional Info: Number of Pieces: 151, Includes: (50) Stainless Steel Screws, (50) Sealing Washers, (50) Nuts and (1) Hex Driver