The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #FLK48MM

Magnet Mount, 48.00 x 2.00 x 0.19 in.

SKU # 62398058004 Manufacturer Series: FLK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnet Mount
Size: 48 x 2 x 0.19 in.
Application: For 48 in. Light Kit

Rack Mounting Hardware: Type - Magnet Mount; Size - 48.00 x 2.00 x 0.19 in.; Application - For 48 in. Light Kit ; Manufacturer Series - FLK