Menu Search
HAMMOND MANUFACTURING #ESSMFHD

Eclipse Mounting Foot Kit, 304 Stainless Steel

SKU # 62398079092
RoHS Compliant
Type: Mounting Foot Kit
Material: 304 Stainless Steel
Quantity: 4
Application: Metal Enclosure

Rack Mounting Hardware: Type - Mounting Foot Kit; Material - 304 Stainless Steel; Quantity - 4; Application - Metal Enclosure; Manufacturer Series - Eclipse