Menu Search
HAMMOND MANUFACTURING #1421A

Mounting Hardware, Oval Head, Phillips/Slot Screw, 0.63 in. L, Nickel Plated, 10-32

SKU # 62398077830 Manufacturer Series: 1421A
RoHS Compliant
Type: Mounting Hardware
Screw Type: Oval Head, Phillips/Slot
Size: 10-32
Length: 0.63 in.
Material: Nickel-plated
Washer Type: Plastic Cup, Black
Application: Mounting Kit

Rack Mounting Hardware: Type - Mounting Hardware; Screw Type - Oval Head, Phillips/Slot; Size - 10-32; Length - in - 0.63 in. ; Material - Nickel Plated; Washer Type - Plastic Cup, Black ; Application - Mounting Kit; Additional Information - 0.58 in. Dia

Additional Info: 0.58 in. Dia Washer, Includes: (4) Screws, (4) Washers