Menu Search
HAMMOND MANUFACTURING #PA2319001BK1

Rack Rail Reducer, 1.75 in. L, Steel, Textured Black, 2.62 in.

SKU # 62398037302
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Adapter
Size: 2.62 in.
Length: 1.75 in.
Material: Steel, Textured Black

Hardware: Type - Rack Adapter; Size - 2.62 in.; Length - in - 1.75 in.; Material - Steel, Textured Black; Additional Information - Material Thickness: 12 Gauge, 1U Rack Mounting; Manufacturer Series - PA