Menu Search
HAMMOND MANUFACTURING #SCREW1032-100

Rack Screw, Oval Head, Phillips Screw, No. 10-32

SKU # 62398003242 Manufacturer Series: SCREW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Screw
Screw Type: Oval Head, Phillips
Size: No. 10-32
Length: 0.75 in.
Washer Type: Nylon
Quantity: 100

Don't get screwed our screw pack features a convenient jar, starting point and factory-installed washer. If you have encountered difficult part numbers, this product is for you. The screw series offers packs of rack mounting screws designed for ease of in