Menu Search
HAMMOND MANUFACTURING #SCREW1032-500

Rack Screw, Phillips Head Screw, No. 10­32 x 0.75 in. L

SKU # 62398032351 Manufacturer Series: SCREW
RoHS Compliant
Type: Rack Screw
Screw Type: Phillips Head
Size: No. 10­32
Length: 0.75 in.
Washer Type: Nylon
Quantity: 500
Application: Rack Mount