Menu Search
HAMMOND MANUFACTURING #HAK19800

Rail Mounting Adapter, 3.94 x 1.00 in.

SKU # 62398005349 Manufacturer Series: HMER
RoHS Compliant
Type: Adapter Kit
Size: 3.94 x 1 in.
Application: 19 in. Panel Width Racks

Rack Mounting Hardware: Type - Adapter Kit; Size - 3.94 x 1.00 in.; Application - 19 in. Panel Width Racks; Manufacturer Series - HMER