Menu Search
HAMMOND MANUFACTURING #1455TBOLT

T-Bolt Kit, 8 mm x 20 mm L, Steel

SKU # 62398001900
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: T-Bolt Kit
Size: 8mm
Length: 20mm
Material: Steel
Application: 1455NC Series Enclosures

Additional Info: Includes: Bolt, Washer and Nut