Menu Search
HAMMOND MANUFACTURING #CCR35TZPL

Tapped Mount Rail, 35 in. L, Steel, Zinc Plated, 2.45 in. x 0.84 in.

SKU # 62398047246 Manufacturer Series: Series C2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mounting Rail
Size: 2.45 x 0.84 in.
Length: 35 in.
Material: Steel, Zinc-plated
Application: C2 Series Open Frames

Additional Info: Material Thickness: 10-Gauge, 20U, Tapped 10-32, NEMA 12