Menu Search
HAMMOND MANUFACTURING #CCR70TZPL

Tapped Mount Rail, 71 in. L, Steel, Zinc Plated, 2.45 in. x 0.84 in.

SKU # 62398092990 Manufacturer Series: Series C2
RoHS Compliant
Type: Mounting Rail
Size: 2.45 x 0.84 in.
Length: 71 in.
Material: Steel, Zinc-plated
Application: C2 Series Open Frames

Additional Info: Material Thickness: 10-Gauge, 40U, Tapped 10-32, NEMA 12