You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #1421TS100BK

Thumb Screw, Pan Head, Philips/Slotted Screw, 1 in. L

SKU # 62398053872 Manufacturer Series: 1421TS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thumb Screw
Screw Type: Pan Head, Philips/Slotted
Size: 10-32 x 0.63 in.
Length: 1 in.
Material: Steel
Washer Type: Nylon
Quantity: 100