Menu Search
HAMMOND MANUFACTURING #1421E500W

Washer, Steel, Nickel Plated, Steel Cup, 0.60 in. Dia

SKU # 62398053660
RoHS Compliant
Type: Washer
Size: Dia.: 0.6 in.
Material: Steel, Nickel-plated
Washer Type: Steel Cup
Quantity: 500

Hardware: Type - Washer; Size - 0.60 in. Dia; Material - Steel, Nickel Plated; Washer Type - Steel Cup; Quantity - 500; Additional Information - Packaged in Reusable Jar; Manufacturer Series - 1421