Menu Search
NVENT HOFFMAN #AS1032

Bolt and Washer Rack Panel Kit Steel, Nickel Plated

SKU # 78351013080
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bolt and Washer Rack Panel Kit
Screw Type: Oval Head, Slot
Size: 10-32
Length: 3/4 in.
Material: Steel, Nickel-plated
Washer Type: Nylon Finishing Washer, Black
Quantity: 20

Rack Mounting Hardware: Type - Bolt and Washer Rack Panel Kit; Screw Type - Oval Head, Slot; Size - 10-32; Length - in - 3/4; Material - Steel, Nickel Plated; Washer Type - Nylon Finishing Washer, Black; Quantity - 20