Menu Search
NVENT HOFFMAN #ASM5

Bolt and Washer Rack Panel Kit Steel, Nickel Plated

SKU # 78351047690
Type: Bolt and Washer Rack Panel Kit
Screw Type: Oval Head, Slot
Size: M5x20(metric)
Length: 1 in.
Material: Steel, Nickel-plated
Washer Type: Nylon Finishing Washer, Black
Quantity: 20

Rack Mounting Hardware: Type - Bolt and Washer Rack Panel Kit; Screw Type - Oval Head, Slot; Size - M5x20(metric); Length - in - 1; Material - Steel, Nickel Plated; Washer Type - Nylon Finishing Washer, Black; Quantity - 20