Menu Search
NVENT HOFFMAN #AG1U8

Chassis Guide, 26 in. L x 1-3/4 in. W x 1-3/4 in. H

SKU # 78351012420 Manufacturer Series: P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chassis Guide
Size: WxH: 1-3/4 x 1-3/4 in.
Length: 26 in.
Material: 14 ga Zinc-Plated Steel
Quantity: 1

14 gauge steel chassis guides mount between two pairs of rack-mounting angles that have accessory mounting legs. Guides and mounting hardware are plated. (XSFG mount on one pair of Type RA rack-mounting angles that have accessory mounting legs).