Menu Search
NVENT HOFFMAN #MAXKIT

Rack Hardware Kit, Flat Head, Pilot Point Screw

SKU # 78351029316 Manufacturer Series: DMAX
Type: Rack Hardware Kit
Screw Type: Flat Head, Pilot Point
Material: Mild Steel
Nut Type: Flanged
Washer Type: Grounding
Application: MaxRack Air Baffle and Vertical Cable Manager

Kit consists of (20) 12-24 x .625 pilot point screws; (16) 3/8-16 x .88 hex head bolts; (16) M10 grounding washers; (16) 3/8 flanged nuts; and (1) Mx12 flat head screw.

Additional Info: Number of Pieces: 69, Includes: (20) Pilot Point Screws, (16) Hex Head Bolts, (16) Grounding Washers, (16) Flanged Nuts and (1) Flat Head Screw