Menu Search
PANDUIT #RGTBSG-C

Bonding Screw Steel, Green Plated

SKU # 07498369697 Manufacturer Series: RGTB
RoHS Compliant
Type: Bonding Screw
Screw Type: Oval Head, Phillips/Slot
Size: 12-24
Length: 1/2 in.
Material: Steel, Green-plated
Quantity: 100

Bolts, Nuts and Fasteners: Kit Type - Bonding Screw; Screw Type - Oval Head, Phillips/Slot; Size - 12-24; Length - in - 1/2; Material - Steel, Green Plated; Quantity - 100; Additional Information - Thread Forming, Serrated contact surface for metal-to-metal contact; Manufacturer Series - RGTB

Additional Info: Thread Forming, Serrated contact surface for metal-to-metal contact