Menu Search

PANDUIT #S1224-C

Mounting Screws Steel, Black

SKU: 07498363389
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Mounting Screws
Size: 12-24
Length: 1/2 in.
Material: Steel, Black
Quantity: 100
Description
Rack Mounting Hardware: Type - Mounting Screws; Size - 12-24; Length - in - 1/2; Material - Steel, Black; Quantity - 100