Menu Search
PANDUIT #CNWS1224-C

Nut Kit, Cage, NO 12-24, Cage Nut

SKU # 07498371740
Type: Cage Nut Kit
Screw Type: Philips/Slotted Combo Hex Head
Size: 12-24
Material: Steel
Nut Type: Cage Nut
Quantity: 100

Rack Mounting Hardware: Type - Cage Nut Kit; Screw Type - Philips/Slotted Combo Hex Head; Size - 12-24; Material - Steel; Nut Type - Cage Nut; Quantity - 100