Menu Search
BELDEN #9011-1918

Cantilevered Shelf, Vented Steel

SKU # 61158999954
Type: Cantilevered Shelf, Vented
Mounting: Flush
Width: 19 in.
Height: 5.22 in.
Depth: 18 in.
Material: Steel
Color: Black

Rack Shelves: Type - Cantilevered Shelf, Vented; Mounting - Flush; Width - 19.00"; Height - 5.22"; Depth - 18"; Material - Steel; Color - Black