Menu Search
ELECTRON METAL #SHFFMT-190324-BK

Fixed Shelf, 19.00 in. W x 5.21 in. H x 24.00 in. D, Black, Front Mount

SKU # 69982810253 Manufacturer Series: SHF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Shelf
Mounting: Front
Width: 19 in.
Height: 5.21 in.
Depth: 24 in.
Color: Black

Shelves: Type - Fixed Shelf; Mounting - Front; Width - 19.00 in.; Height - 5.21 in.; Depth - 24.00 in.; Color - Black; Additional Information - Uses 3U Rack Space; Manufacturer Series - SHF

Additional Info: Uses 3U Rack Space