You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
ELECTRON METAL #SHDCMT-190324-BK

Heavy-Duty Shelf, 19 in. W x 24 in. D, Black, Center Mount

SKU # 69982813423 Manufacturer Series: SHD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy-Duty Shelf
Mounting: Center
Width: 19 in.
Depth: 24 in.
Color: Black

Shelves: Type - Heavy-Duty Shelf; Mounting - Center; Width - 19.00 in.; Depth - 24.00 in.; Color - Black; Additional Information - Uses 3U Rack Space; Manufacturer Series - SHD

Additional Info: Uses 3U Rack Space