Menu Search
ELECTRON METAL #SHFADJ-190128-BK

Relay Rack/Cabinet, Adjustable Shelf Steel

SKU # 69982813291
Type: Relay Rack/Cabinet, Adjustable Shelf
Mounting: Front and Back
Width: 19 in.
Height: 1.7 in.
Depth: 28 in.
Material: Steel
Color: Black

Shelves: Type - Relay Rack/Cabinet, Adjustable Shelf; Mounting - Front and Back; Width - 19"; Height - 1.7"; Depth - 28"; Material - Steel; Color - Black; Additional Information - Depth adjustment range: 16 - 31"

Additional Info: Depth adjustment range: 16 - 31""