(0)

ELECTRON METAL #SHFCMT-190218-BK

Relay Rack, Fixed Shelf Steel

SKU: 69982810271
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Relay Rack, Fixed Shelf
Mounting: Center
Width: 19 in.
Height: 3.5 in.
Depth: 18 in.
Material: Steel
Color: Black
Description
Shelves: Type - Relay Rack, Fixed Shelf; Mounting - Center; Width - 19"; Height - 3.5"; Depth - 18"; Material - Steel; Color - Black