Menu Search
ELECTRON METAL #SHFCMT-190218-GY

Relay Rack, Fixed Shelf Steel

SKU # 69982810272
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Relay Rack, Fixed Shelf
Mounting: Center
Width: 19 in.
Height: 3.5 in.
Depth: 18 in.
Material: Steel
Color: Gray

Shelves: Type - Relay Rack, Fixed Shelf; Mounting - Center; Width - 19"; Height - 3.5"; Depth - 18"; Material - Steel; Color - Gray