Menu Search

ELECTRON METAL #SHFFMT-190318-BK

Relay Rack, Fixed Shelf Steel

SKU: 69982810247
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Relay Rack, Fixed Shelf
Mounting: Front
Width: 19 in.
Height: 5.25 in.
Depth: 18 in.
Material: Steel
Color: Black
Description
Shelves: Type - Relay Rack, Fixed Shelf; Mounting - Front; Width - 19"; Height - 5.25"; Depth - 18"; Material - Steel; Color - Black