Menu Search
ELECTRON METAL #SHFFMT-190320-BK

Relay Rack, Fixed Shelf Steel

SKU # 69982810249
Type: Relay Rack, Fixed Shelf
Mounting: Front
Width: 19 in.
Height: 5.25 in.
Depth: 20 in.
Material: Steel
Color: Black

Shelves: Type - Relay Rack, Fixed Shelf; Mounting - Front; Width - 19"; Height - 5.25"; Depth - 20"; Material - Steel; Color - Black