You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #ADSU2536BK

Adjustable Depth Shelf, 19.00 in. W x 1.72 in. H, Black

SKU # 62398060508 Manufacturer Series: Series ADS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Depth Shelf, Solid
Width: 19 in.
Height: 1.72 in.
Depth: 25 to 36 in.
Material: 14 Gauge
Color: Black