Menu Search
HAMMOND MANUFACTURING #DNRMU19BK1

Battery Shelf, 19.00 in. W x 5.25 in. H x 19.00 in. D, Steel, Black

SKU # 62398096503
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Shelf
Width: 19 in.
Height: 5.25 in.
Depth: 19 in.
Material: Steel
Color: Black

Rack Shelves: Type - Battery Shelf; Width - 19.00 in.; Height - 5.25 in.; Depth - 19.00 in.; Material - Steel; Color - Black