Menu Search
HAMMOND MANUFACTURING #RKBM19BK1

Cantilever Keyboard and Monitor Shelf, 17.50 in. W x 5.25 in. H x 15 in. D, Steel, Black

SKU # 62398037307 Manufacturer Series: RKBM
RoHS Compliant
Type: Cantilever Keyboard and Monitor Shelf
Width: 17.5 in.
Height: 5.25 in.
Depth: 15 in.
Material: Steel
Color: Black

Additional Info: 14 Gauge Steel, Two Post, Uses 3U Rack Space