Menu Search
HAMMOND MANUFACTURING #RASU230520BK1

Cantilevered Solid Shelf, 23.00 in. W x 5.22 in. H x 20.00 in. D, Steel, Black, Back Mount

SKU # 62398096494 Manufacturer Series: RAS
RoHS Compliant
Type: Cantilevered Shelf, Solid
Mounting: Back
Width: 23 in.
Height: 5.22 in.
Depth: 20 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 200 lbs, 14 or 16 Gauge Steel, Uses 3U Rack Space