Menu Search
HAMMOND MANUFACTURING #RASV190120BK1

Cantilevered Vented Shelf, 19.00 in. W x 1.72 in. H x 20.00 in. D, Steel, Black, Back Mount

SKU # 62398003053
RoHS Compliant
Type: Cantilevered Shelf, Vented
Mounting: Back
Width: 19 in.
Height: 1.72 in.
Depth: 20 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 40 lbs, 14 or 16 Gauge Steel, Uses 1U Rack Space