Menu Search
HAMMOND MANUFACTURING #RASV190107UBK1

Cantilevered Vented Shelf, 19.00 in. W x 1.72 in. H x 7.00 in. D, Steel, Black

SKU # 62398045666 Manufacturer Series: RAS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cantilevered Shelf, Vented
Mounting: Front and Back
Width: 19 in.
Height: 1.72 in.
Depth: 7 in.
Material: Steel
Color: Black

Rack Shelves: Type - Cantilevered Shelf, Vented; Mounting - Front and Back; Width - 19.00 in.; Height - 1.72 in.; Depth - 7.00 in.; Material - Steel; Color - Black; Additional Information - Load Rating: 40 lbs, 14 or 16 Gauge Steel, Uses 1U Rack Space; Manufacturer Series - RAS

Additional Info: Load Rating: 40 lbs, 14 or 16 Gauge Steel, Uses 1U Rack Space