Menu Search
HAMMOND MANUFACTURING #RASV230515BK1

Cantilevered Vented Shelf, 23.00 in. W x 1.72 in. H x 15.00 in. D, Steel, Black, Back Mount

SKU # 62398037297 Manufacturer Series: RAS
RoHS Compliant
Type: Cantilevered Shelf, Vented
Mounting: Back
Width: 23 in.
Height: 1.72 in.
Depth: 15 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 200 lbs, 14 or 16 Gauge Steel, Uses 3U Rack Space