Menu Search
HAMMOND MANUFACTURING #DNRMV1924BK1

Dual Channel Vented Shelf , 24.00 in. W x 5.22 in. H x 17.62 in. D, Steel, Black

SKU # 62398030572 Manufacturer Series: DNRM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dual Channel Vented Shelf
Width: 24 in.
Height: 5.22 in.
Depth: 17.62 in.
Material: Steel
Color: Black

HMN DNRMV1924BK1 DUAL-CHNNL-MOUNT

Additional Info: Load Rating: 300 lbs, Load Capacity: 275 lbs, 14 Gauge Steel, Uses 3U Rack Space