Menu Search
HAMMOND MANUFACTURING #RASC1912WH2

Fixed Chassis Shelf, 17.85 in. W x 1.32 in. H x 13.74 in. D, Steel, White

SKU # 62398063130
RoHS Compliant
Type: Fixed Chassis Shelf
Width: 17.85 in.
Height: 1.32 in.
Depth: 13.74 in.
Material: Steel
Color: White

Shelves: Type - Fixed Chassis Shelf; Width - 17.85 in.; Height - 1.32 in.; Depth - 13.74 in.; Material - Steel; Color - White; Additional Information - 18 Gauge Steel, Four Post; Manufacturer Series - RASC