You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #RFUS1931BK1

Fixed Depth Solid Shelf, 17.75 in. W x 1.74 in. H x 31.00 in. D, Steel, Black, Front and Back Mount

SKU # 62398099106 Manufacturer Series: RF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Depth Shelf, Solid
Mounting: Front and Back
Width: 17.75 in.
Height: 1.74 in.
Depth: 31 in.
Material: Steel
Color: Black

Additional Info: 14 Gauge Steel, Four Post