Menu Search
HAMMOND MANUFACTURING #RFVS1926BK1

Fixed Depth Vented Shelf, 17.75 in. W x 1.74 in. H x 26.00 in. D, Steel, Black, Front and Back Mount

SKU # 62398048197 Manufacturer Series: RF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Depth Shelf, Vented
Mounting: Front and Back
Width: 17.75 in.
Height: 1.74 in.
Depth: 26 in.
Material: Steel
Color: Black

HMN RFVS1926BK1 FIXED-SHELVES

Additional Info: 14 Gauge Steel, Four Post