Menu Search
HAMMOND MANUFACTURING #FDS1212GY

Fold Down Shelf, 12.00 in. W x 5.75 in. H x 12.00 in. D, Steel, Gray, Side Mount

SKU # 62398040715 Manufacturer Series: FDS
RoHS Compliant
Type: Fold Down Shelf
Mounting: Side
Width: 12 in.
Height: 5.75 in.
Depth: 12 in.
Material: Steel
Color: Gray

Additional Info: Weight Capacity: 100 lbs, Non-Vented