Menu Search
HAMMOND MANUFACTURING #RSKS19005BK1

Keyboard Sliding Shelf, 18.90 in. W x 2.71 in. H x 18.12 in. D, Steel, Black, Front and Back Mount

SKU # 62398045602 Manufacturer Series: RSKS
RoHS Compliant
Type: Keyboard Sliding Shelf
Mounting: Front and Back
Width: 18.9 in.
Height: 2.71 in.
Depth: 18.12 in.
Material: Steel
Color: Black

Additional Info: Swivel, Uses 3U Rack Space