Menu Search
HAMMOND MANUFACTURING #RAKS24BK1

Keyboard Sliding Shelf, 23.90 in. W x 2.69 in. H x 15.00 in. D, Steel, Black

SKU # 62398056753 Manufacturer Series: RAKS
RoHS Compliant
Type: Keyboard Sliding Shelf
Width: 23.9 in.
Height: 2.69 in.
Depth: 15 in.
Material: Steel
Color: Black

Additional Info: Non-Vented, For 24.00 in. Panel Width Racks, 16.00 in. D Shelf, Uses 2U Rack Space