Menu Search
HAMMOND MANUFACTURING #RDRW1900322BK1

Locking Storage Drawer, 17.36 in. W x 3.50 in. H x 22.25 in. D, Steel, Black

SKU # 62398048142 Manufacturer Series: RDRW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Storage Drawer
Width: 17.36 in.
Height: 3.5 in.
Depth: 22.25 in.
Material: Steel
Color: Black

Additional Info: 14 or 16 Gauge Steel, Rack Mount, Slide Travel: 22.00 in., Uses 2U Rack Space