Menu Search
HAMMOND MANUFACTURING #RDRW1900522BK1

Locking Storage Drawer, 17.36 in. W x 5.25 in. H x 22.25 in. D, Steel, Black

SKU # 62398048143
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Storage Drawer
Width: 17.36 in.
Height: 5.25 in.
Depth: 22.25 in.
Material: Steel
Color: Black

Shelves: Type - Locking Storage Drawer ; Width - 17.36 in.; Height - 5.25 in.; Depth - 22.25 in.; Material - Steel; Color - Black; Additional Information - 14 or 16 Gauge Steel, Rack Mount, Slide Travel: 22.00 in., Uses 3U Rack Space; Manufacturer Series - RDRW